Zoro Homepage

Merchandise Lift, 20 in W, 20 in D, 500 lb Load Capacity

  • Mfr # BMML-9

  • Zoro # G7277089


product price: $8,399.99
/ea
Item requires special delivery charges. A $865.00 per item surcharge will be applied.

Key Features

Drive
No
Power Source
Battery
Load Capacity
500 lb
Closed Height
4 ft 7 in
Max. Work Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMML-9
Zoro #
G7277089
UPC #
-
Country of Origin
United States

Dimensions

Closed Height
4 ft 7 in
Max. Work Height
12 ft
Stowed Height
55 in
Platform Depth
20 in
Manufacturers Warranty Length
1 yr
Overall Width
26 in
Caster Dia.
6 in
Tire Size
6 in
Max. Platform Height
5 ft 8 in
Handrail Height
3.5 ft
Overall Length
55 in
Platform Width
20 in
Platform Height - Lowered
13 in
Working Height - Maximum
12 ft
Ground Clearance Height
2 in
Platform Length
23.5 in
Caster Diameter
6 in
Platform Height - Elevated
5.9 ft

Details

Item
Merchandise Lift
Drive
No
Power Source
Battery
Load Capacity
500 lb
Drive Wheel
Yes
Series
BMML
Outrigger Footprint W
No outriggers
Batteries Included
Yes
Outrigger Footprint L
No outriggers
Ground Clearance
2 in
Gross Vehicle Weight
650 lb
Includes
Battery Charger Cord
Casters
Yes
Standards
ANSI 92.6
Mobility
Drivable
Load Capacity - Maximum
500 lb
Up Speed Time
20 sec
Weight
840 lb
Voltage
12V DC
Operating Voltage
12V DC

Description

Mobile Personnel Lift, Drive No, Power Source Battery, Load Capacity 500 lb, Closed Height 4 ft 7 in, Max. Work Height 12 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 48 in, Overall Width 26 in, Platform Depth 20 in, Platform Width 20 in, Max. Platform Height 5 ft 8 in, Handrail Height 3.5 ft, Stowed Height 4.6 ft, Casters Yes, Caster Dia. 6 in, Drive Wheel Yes, Tire Size 6 in, Ground Clearance 2 in, Batteries Included Yes, Series BMML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.