Personnel Lift, 23 1/2 in W, 17 in D, 450 lb Load Capacity

  • Mfr # PS-10

  • Zoro # G2299215


product price: $6,899.00
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Battery
Load Capacity
450 lb
Closed Height
6 ft 4 in
Max. Work Height
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10
Zoro #
G2299215
UPC #
-
Country of Origin
China

Dimensions

Closed Height
6 ft 4 in
Max. Work Height
14 ft
Handrail Height
3.5 ft
Stowed Height
76 in
Platform Width
23 1/2 in
Caster Dia.
6 in
Manufacturers Warranty Length
1 yr
Max. Platform Height
8 ft 2 in
Overall Width
36 in
Platform Depth
17 in
Overall Length
54 in
Overall Height
168"
Platform Length
17 in
Platform Height - Elevated
8.2 ft
Platform Height - Lowered
10 in
Caster Diameter
6 in
Ground Clearance Height
6 in
Working Height - Maximum
14 ft

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
450 lb
Outrigger Footprint W
No outriggers
Batteries Included
Yes
Ground Clearance
6 in
Includes
12V DC Power with Mounted Charger Included
Casters
(2) Rigid, (2) Swivel
Gross Vehicle Weight
1,022 lb
Outrigger Footprint L
No outriggers
Standards
ANSI
Material
Steel
Weight
1,231 lb
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Up Speed Time
22 sec
Mobility
Push-Around

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 450 lb, Closed Height 6 ft 4 in, Max. Work Height 14 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 76 in, Overall Width 36 in, Platform Depth 17 in, Platform Width 23.5 in, Max. Platform Height 8 ft 2 in, Handrail Height 3.5 ft, Stowed Height 6.3 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 6 in, Ground Clearance 6 in, Batteries Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.