Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personnel Lift, 24 in W, 25 in D, 330 lb Load Capacity

  • Mfr # DVML-18

  • Zoro # G7328715


product price: $24,498.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Platform Width
24 in
Platform Length
25 in
Platform Depth
25 in
Load Capacity
330 lb
Max. Work Height
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVML-18
Zoro #
G7328715
UPC #
-
Country of Origin
China

Dimensions

Platform Width
24 in
Platform Length
25 in
Platform Depth
25 in
Max. Work Height
24 ft
Tire Size
12 in
Closed Height
6 ft 8 in
Caster Dia.
12 in
Max. Drive Height
18 ft
Max. Platform Height
17 ft 6 in
Manufacturers Warranty Length
1 yr
Overall Length
62 in
Handrail Height
3.5 ft
Overall Width
30 in
Stowed Height
80 in
Platform Height - Elevated
19.7 ft
Drive Height - Maximum
18 ft
Platform Extension Length
21 in
Ground Clearance Height
2 in
Caster Diameter
12 in
Working Height - Maximum
24 ft
Platform Height - Lowered
2.1 ft

Details

Item
Personnel Lift
Load Capacity
330 lb
Power Source
Battery
Batteries Included
Yes
Standards
ANSI 92.6
Includes
Battery Charger Cord
Max. Speed Lowered
2-1/2 mph
Gross Vehicle Weight
2,430 lb
Outrigger Footprint W
No Outriggers
Drive
Yes
Series
DVML
Casters
Yes
Drive Wheel
Yes
Ground Clearance
2 in
Outrigger Footprint L
No Outriggers
Platform Extension
21 in
Max. Speed Elevated
11/16 mph
Mast
Vertical Aluminum Mast
Voltage
2-12V DC
Up Speed Time
23 sec
Weight
2,430 lb
Mobility
Drivable
Drive Speed - Platform Elevated
0.69 mph
Drive Speed - Platform Lowered
2.5 mph
Load Capacity - Maximum
330 lb
Operating Voltage
2-12V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 330 lb, Closed Height 6 ft 8 in, Max. Work Height 24 ft, Platform Extension 21 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 62 in, Overall Width 30 in, Platform Depth 25 in, Platform Width 24 in, Max. Platform Height 17 ft 6 in, Handrail Height 3.5 ft, Stowed Height 6.7 ft, Casters Yes, Caster Dia. 12 in, Drive Wheel Yes, Max. Drive Height 18 ft, Max. Speed Elevated 11/16 mph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.