Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personnel Lift, 29 in W, 17 in D, 650 lb Load Capacity

  • Mfr # PS-15

  • Zoro # G3484358


product price: $13,739.99
/ea
Item requires special delivery charges. A $1,640.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Battery
Overall Height
252"
Load Capacity
650 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-15
Zoro #
G3484358
UPC #
-
Country of Origin
China

Dimensions

Overall Height
252"
Closed Height
7 ft 6 in
Max. Work Height
21 ft
Caster Dia.
6 in
Handrail Height
3.5 ft
Stowed Height
90 in
Platform Depth
17 in
Platform Width
29 in
Overall Width
43 in
Overall Length
60 in
Max. Platform Height
14 ft 9 in
Manufacturers Warranty Length
1 yr
Ground Clearance Height
6 in
Platform Height - Lowered
17 in
Platform Extension Length
180 in
Platform Length
17 in
Working Height - Maximum
20 ft
Platform Height - Elevated
14.7 ft
Caster Diameter
6 in

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
650 lb
Material
Steel
Gross Vehicle Weight
1,189 lb
Platform Extension
180 in
Ground Clearance
6 in
Outrigger Footprint W
No outriggers
Includes
12V DC Power with Mounted Charger Included
Outrigger Footprint L
No outriggers
Batteries Included
Yes
Standards
ANSI
Casters
(2) Rigid, (2) Swivel
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
650 lb
Weight
1,434 lb
Mobility
Push-Around
Operating Voltage
12V DC
Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 650 lb, Closed Height 7 ft 6 in, Max. Work Height 21 ft, Platform Extension 180 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 90 in, Overall Width 43 in, Platform Depth 17 in, Platform Width 29 in, Max. Platform Height 14 ft 9 in, Handrail Height 3.5 ft, Stowed Height 7.5 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 6 in, Ground Clearance 6 in, Batteries Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.