Personnel Lift, 29 in W, 17 in D, 650 lb Load Capacity

  • Mfr # PS-15S

  • Zoro # G3484349


product price: $15,929.99
/ea
Additional $1,340.00 delivery surcharge applies per item.
See details

Key Features

Drive
Push-Around
Power Source
Battery
Overall Height
252"
Load Capacity
650 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-15S
Zoro #
G3484349
UPC #
-
Country of Origin
China

Dimensions

Overall Height
252"
Closed Height
7 ft 6 in
Max. Work Height
21 ft
Manufacturers Warranty Length
1 yr
Platform Depth
17 in
Platform Width
29 in
Handrail Height
3.5 ft
Overall Length
60 in
Overall Width
43 in
Caster Dia.
6 in
Stowed Height
90 in
Max. Platform Height
14 ft 9 in
Platform Height - Lowered
17 in
Platform Extension Length
180 in
Platform Length
17 in
Working Height - Maximum
20 ft
Ground Clearance Height
6 in
Caster Diameter
6 in
Platform Height - Elevated
14.7 ft

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
650 lb
Material
Steel
Includes
12V DC Power with Mounted Charger Included
Ground Clearance
6 in
Platform Extension
180 in
Batteries Included
Yes
Outrigger Footprint L
No outriggers
Gross Vehicle Weight
1,189 lb
Casters
(2) Rigid, (2) Swivel
Outrigger Footprint W
No outriggers
Standards
ANSI
Weight
1,434 lb
Mobility
Push-Around
Load Capacity - Maximum
650 lb
Casters Included
(2) Rigid, (2) Swivel
Voltage
12V DC
Operating Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 650 lb, Closed Height 7 ft 6 in, Max. Work Height 21 ft, Platform Extension 180 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 90 in, Overall Width 43 in, Platform Depth 17 in, Platform Width 29 in, Max. Platform Height 14 ft 9 in, Handrail Height 3.5 ft, Stowed Height 7.5 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 6 in, Ground Clearance 6 in, Batteries Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.