Personnel Lift, 36 in W, 28 in D, 500 lb Load Capacity

  • Mfr # MR-15-DC

  • Zoro # G2294927


product price: $9,979.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Drive
Push-Around
Power Source
Battery
Overall Height
252"
Load Capacity
500 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-15-DC
Zoro #
G2294927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
252"
Closed Height
6 ft 6 in
Max. Work Height
21 ft
Handrail Height
3.5 ft
Overall Length
75 in
Caster Dia.
8 in
Max. Platform Height
15 ft
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Platform Width
36 in
Platform Depth
28 in
Stowed Height
78 in
Platform Length
28 in
Outrigger Width
76 in
Ground Clearance Height
8 in
Platform Height - Elevated
15 ft
Outrigger Length
75 in
Caster Diameter
8 in
Platform Height - Lowered
7.8 ft
Working Height - Maximum
21 ft

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
500 lb
Material
Steel
Outrigger Footprint L
75 in
Outrigger Footprint W
76 in
Standards
ANSI
Batteries Included
Yes
Ground Clearance
8 in
Includes
Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
Casters
(2) Rigid, (2) Swivel
Gross Vehicle Weight
930 lb
Number of Steps
5
Load Capacity - Maximum
500 lb
Up Speed Time
25 sec
Mobility
Push-Around
Casters Included
(2) Rigid, (2) Swivel
Weight
930 lb
Operating Voltage
12V DC
Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb, Closed Height 6 ft 6 in, Max. Work Height 21 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 15 ft, Handrail Height 3.5 ft, Stowed Height 6.5 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Ground Clearance 8 in, Batteries Included Yes, Gross Vehicle Weight 930 lb, Standards ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.