Personnel Lift, 36 in W, 28 in D, 500 lb Load Capacity

  • Mfr # MR-20-AC

  • Zoro # G3328276


product price: $11,959.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Manual
Load Capacity
500 lb
Closed Height
6 ft 6 in
Max. Work Height
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-20-AC
Zoro #
G3328276
UPC #
-
Country of Origin
United States

Dimensions

Closed Height
6 ft 6 in
Max. Work Height
25 ft
Handrail Height
3.5 ft
Max. Platform Height
19 ft 3 in
Caster Dia.
8 in
Platform Depth
28 in
Manufacturers Warranty Length
1 yr
Overall Length
75 in
Stowed Height
78 in
Platform Width
36 in
Overall Width
32 in
Overall Height
300"
Platform Height - Elevated
19.3 ft
Caster Diameter
8 in
Outrigger Length
75 in
Working Height - Maximum
25 ft
Platform Height - Lowered
7.8 ft
Platform Length
28 in
Ground Clearance Height
8 in
Outrigger Width
76 in

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Manual
Load Capacity
500 lb
Includes
Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
Gross Vehicle Weight
1,000 lb
Ground Clearance
8 in
Outrigger Footprint W
76 in
Standards
ANSI
Outrigger Footprint L
75 in
Casters
(2) Rigid, (2) Swivel
Material
Steel
Number of Steps
5
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
500 lb
Weight
1,000 lb
Up Speed Time
39 sec
Mobility
Push-Around
Operating Voltage
120V AC
Voltage
120V AC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Manual, Load Capacity 500 lb, Closed Height 6 ft 6 in, Max. Work Height 25 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 19 ft 3 in, Handrail Height 3.5 ft, Stowed Height 6.5 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Ground Clearance 8 in, Gross Vehicle Weight 1,000 lb, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.