Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personnel Lift, 36 in W, 28 in D, 500 lb Load Capacity

  • Mfr # MR-24-DC

  • Zoro # G3328267


product price: $14,829.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Battery
Load Capacity
500 lb
Closed Height
6 ft 7 in
Max. Work Height
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-24-DC
Zoro #
G3328267
UPC #
-
Country of Origin
United States

Dimensions

Closed Height
6 ft 7 in
Max. Work Height
30 ft
Max. Platform Height
23 ft 8 in
Platform Depth
28 in
Overall Width
32 in
Caster Dia.
8 in
Platform Width
36 in
Handrail Height
3.5 ft
Overall Length
75 in
Manufacturers Warranty Length
1 yr
Stowed Height
81 in
Overall Height
360"
Platform Height - Elevated
23.7 ft
Outrigger Width
76 in
Outrigger Length
75 in
Platform Height - Lowered
8.1 ft
Platform Length
28 in
Working Height - Maximum
30 ft
Ground Clearance Height
8 in
Caster Diameter
8 in

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
500 lb
Gross Vehicle Weight
1,330 lb
Standards
ANSI
Ground Clearance
8 in
Outrigger Footprint W
76 in
Includes
Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
Batteries Included
Yes
Casters
(2) Rigid, (2) Swivel
Outrigger Footprint L
75 in
Number of Steps
5
Material
Steel
Mobility
Push-Around
Up Speed Time
52 sec
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
500 lb
Weight
1,330 lb
Operating Voltage
12V DC
Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb, Closed Height 6 ft 7 in, Max. Work Height 30 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 23 ft 8 in, Handrail Height 3.5 ft, Stowed Height 6.8 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Ground Clearance 8 in, Batteries Included Yes, Gross Vehicle Weight 1,330 lb, Standards ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.