Personnel Lift, 36 in W, 28 in D, 500 lb Load Capacity
Mfr # MR-28-AC
Zoro # G3323516
product price: $16,809.99
/eaKey Features
Drive
Push-Around
Power Source
Manual
Overall Height
408"
Load Capacity
500 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR-28-AC
Zoro #
G3323516
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
408"
Closed Height
7 ft
Max. Work Height
34 ft
Caster Dia.
8 in
Overall Length
75 in
Stowed Height
84 in
Platform Width
36 in
Overall Width
32 in
Platform Depth
28 in
Handrail Height
3.5 ft
Max. Platform Height
28 ft
Manufacturers Warranty Length
1 yr
Platform Height - Elevated
28 ft
Working Height - Maximum
34 ft
Outrigger Width
76 in
Outrigger Length
75 in
Caster Diameter
8 in
Platform Length
28 in
Ground Clearance Height
6.3 ft
Platform Height - Lowered
8.3 ft
Description
Mobile Personnel Lift, Drive Push-Around, Power Source Manual, Load Capacity 500 lb, Closed Height 7 ft, Max. Work Height 34 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 28 ft, Handrail Height 3.5 ft, Stowed Height 7 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Drive Wheel 1420 lb, Ground Clearance 75 in, Gross Vehicle Weight 8 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.