Personnel Lift, 36 in W, 28 in D, 500 lb Load Capacity

  • Mfr # MR-28-DC

  • Zoro # G3323866


product price: $17,079.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Battery
Overall Height
408"
Load Capacity
500 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-28-DC
Zoro #
G3323866
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
408"
Closed Height
7 ft
Max. Work Height
34 ft
Max. Platform Height
28 ft
Platform Depth
28 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Platform Width
36 in
Overall Width
32 in
Overall Length
75 in
Stowed Height
84 in
Caster Dia.
8 in
Platform Length
28 in
Platform Height - Elevated
28 ft
Outrigger Length
75 in
Ground Clearance Height
6.3 ft
Working Height - Maximum
34 ft
Platform Height - Lowered
8.3 ft
Outrigger Width
76 in
Caster Diameter
8 in

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
500 lb
Material
Steel
Drive Wheel
1550 lb
Gross Vehicle Weight
8 in
Casters
(2) Rigid, (2) Swivel
Standards
ANSI
Outrigger Footprint W
76 in
Batteries Included
Yes
Includes
Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
Ground Clearance
75 in
Outrigger Footprint L
75 in
Number of Steps
5
Casters Included
(2) Rigid, (2) Swivel
Weight
1,550 lb
Load Capacity - Maximum
500 lb
Up Speed Time
87 sec
Mobility
Push-Around
Operating Voltage
12V DC
Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb, Closed Height 7 ft, Max. Work Height 34 ft, Outrigger Footprint L 75 in, Outrigger Footprint W 76 in, Overall Length 75 in, Overall Width 32 in, Platform Depth 28 in, Platform Width 36 in, Max. Platform Height 28 ft, Handrail Height 3.5 ft, Stowed Height 7 ft, Casters (2) Rigid, (2) Swivel, Caster Dia. 8 in, Drive Wheel 1550 lb, Ground Clearance 75 in, Batteries Included Yes, Gross Vehicle Weight 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.