Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personnel Lift: Push-Around, Hydraulic Hand Pump, 300 lb Load Capacity, 20 ft Max. Work Height

  • Mfr # BL-C14

  • Zoro # G3328285


product price: $6,425.55
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Manual
Load Capacity
300 lb
Closed Height
6 ft 4 in
Max. Work Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-C14
Zoro #
G3328285
UPC #
-
Country of Origin
United States

Dimensions

Closed Height
6 ft 4 in
Max. Work Height
20 ft
Overall Length
65 in
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Stowed Height
76 in
Caster Dia.
6 in
Max. Platform Height
14 ft
Handrail Height
3.5 ft
Platform Width
20 in
Platform Depth
64 in
Platform Length
64 in
Overall Height
240"
Caster Diameter
6 in
Outrigger Width
68 in
Ground Clearance Height
6 in
Platform Height - Lowered
6.3 ft
Platform Height - Elevated
14 ft
Outrigger Length
65 in
Working Height - Maximum
20 ft

Details

Item
Personnel Lift
Drive
Push-Around
Power Source
Manual
Load Capacity
300 lb
Outrigger Footprint W
68 in
Gross Vehicle Weight
900 lb.
Ground Clearance
6 in
Includes
Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Base Mounted Lowering Valve
Outrigger Footprint L
65 in
Standards
ANSI
Casters
(2) Rigid, (2) Swivel
Number of Steps
6
Material
Steel, Aluminum (Deck)
Weight
900 lb
Load Capacity - Maximum
300 lb
Mobility
Push-Around
Casters Included
(2) Rigid, (2) Swivel

Description

Introducing the BL-C14 from Ballymore Safety Products, a reliable personnel lift designed for ease and safety. With a 300 lb capacity and a maximum working height of 20 feet, it features a user-friendly hydraulic hand pump and a totally enclosed platform with guardrails. Its compact design and foldable rails ensure effortless storage and maneuverability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.