Zoro Homepage

Personnel Lifts, 440 lb Load Capac.

  • Mfr # DVML-30RJ

  • Zoro # G015780284


product price: $59,889.99
/ea
Item requires special delivery charges. A $1,930.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Platform Width
36.6 in
Stowed Height
78.3 in
Operating Voltage
24V
Mobility
Drivable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVML-30RJ
Zoro #
G015780284
UPC #
-
Country of Origin
China

Dimensions

Platform Width
36.6 in
Stowed Height
78.3 in
Platform Length
27 in
Platform Height - Lowered
13 in
Platform Height - Elevated
30 ft
Working Height - Maximum
36 ft

Details

Item
Personnel Lifts
Power Source
Battery
Operating Voltage
24V
Mobility
Drivable
Voltage
24V
Up Speed Time
40 sec
Load Capacity - Maximum
440 lb

Description

Personnel Lifts, Power Source Battery, Platform Width 36.6 in, Stowed Height 78.3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.