Zoro Homepage

Power Stocker Lifts, Battery, 650 lb. Cap.

  • Mfr # PS-15DRVS

  • Zoro # G114810899


product price: $24,639.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Standards
ANSI
Stowed Height
90 in
Series
PS-15
Handrail Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-15DRVS
Zoro #
G114810899
UPC #
-
Country of Origin
China

Dimensions

Stowed Height
90 in
Handrail Height
48 in
Platform Width
19 in
Overall Width
63 in
Overall Length
42 in
Platform Height - Elevated
16 ft
Drive Height - Maximum
177 in
Ground Clearance Height
3 in
Caster Diameter
6 in
Platform Height - Lowered
14 in
Working Height - Maximum
21 ft
Tire Size
9 in x 3 in
Ground Entry Height
14 in
Platform Length
28 in

Details

Item
Power Stocker Lifts
Power Source
Battery
Standards
ANSI
Series
PS-15
Casters Included
(2) Swivel
Up Speed Time
20 sec
Load Capacity - Maximum
650 lb
Mobility
Drivable
Drive Speed - Platform Lowered
2.5 mph
Battery Type
AGM
Weight
1,675 lb
Drive Speed - Platform Elevated
1.5 mph
Operating Voltage
12v
Voltage
12v

Description

Power Stocker Lifts, Power Source Battery, Overall Length 42 in, Overall Width 63 in, Platform Width 19 in, Handrail Height 48 in, Stowed Height 90 in, Tire Size 9 in x 3 in, Series PS-15, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.