Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushable Mobile Vertical Lift, 24 in W, 27 1/4 in D, 300 lb Load Capacity

  • Mfr # BMVL-30

  • Zoro # G3461739


product price: $13,499.00
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Drive
Push-Around
Power Source
Battery
Overall Height
420"
Load Capacity
300 lb
Closed Height
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMVL-30
Zoro #
G3461739
UPC #
-
Country of Origin
China

Dimensions

Overall Height
420"
Closed Height
6 ft 6 in
Max. Work Height
35 ft
Caster Dia.
5 in
Overall Length
56 in
Max. Platform Height
30 ft
Stowed Height
78 in
Platform Depth
27 1/4 in
Handrail Height
3.5 ft
Overall Width
29 in
Manufacturers Warranty Length
1 yr
Platform Length
27 in
Platform Width
24 in
Platform Height - Lowered
10 in
Outrigger Width
64 in
Platform Height - Elevated
30 ft
Outrigger Length
74 in
Working Height - Maximum
35 ft
Caster Diameter
5 in
Ground Clearance Height
4 in

Details

Item
Pushable Mobile Vertical Lift
Drive
Push-Around
Power Source
Battery
Load Capacity
300 lb
Outrigger Footprint L
64 in
Gross Vehicle Weight
956 lb
Mast
Aluminum
Outrigger Footprint W
74 in
Batteries Included
Yes
Standards
ANSI
Ground Clearance
4 in
Drive Wheel
No
Casters
Yes
Weight
950 lb
Load Capacity - Maximum
300 lb
Mobility
Push-Around
Voltage
12V DC
Operating Voltage
12V DC

Description

Mobile Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 300 lb, Closed Height 6 ft 6 in, Max. Work Height 35 ft, Outrigger Footprint L 64 in, Outrigger Footprint W 74 in, Overall Length 56 in, Overall Width 29 in, Platform Depth 27 1/4 in, Platform Width 24 in, Max. Platform Height 30 ft, Handrail Height 3.5 ft, Stowed Height 6.5 ft, Casters Yes, Caster Dia. 5 in, Drive Wheel No, Ground Clearance 4 in, Mast Aluminum, Batteries Included Yes, Gross Vehicle Weight 956 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.