Zoro Homepage

Roll Work Platform, Steel, Single, 40 In.H

  • Mfr # SEP4-3636

  • Zoro # G2116759


product price: $890.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Length
54"
Overall Height
6 ft 7 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP4-3636
Zoro #
G2116759
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Length
54"
Overall Height
6 ft 7 in
Overall Width
41"
Platform Depth
36 in
Platform Width
36 in
Base Depth
54 in
Bottom Width
38 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Step Depth
7 in
Step Width
36 in
Base Length
54 in
Base Width
38 in
Platform Height - Maximum
3.3 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
6.6 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Finish
Powder Coated
Platform Style
Single Access
Number of Legs
2
Number of Guard Rails
3
Step Tread
Serrated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Includes
Lockstep and Handrails
Ladder Actuation
Step Lock
Number of Steps
4
Ladder Tread
Serrated
Load Capacity - Maximum
800 lb
Number of Access Sides
1
Weight
167 lb
Assembly
Unassembled
Number of Handrails
3
Folding
Not Foldable
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Includes Handrails
Handrails Included

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 54 in, Bottom Width 38 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 6 ft 7 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.