Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Work Platform, Steel, Single, 40 In.H

  • Mfr # SEP4-3660

  • Zoro # G9834675


product price: $1,257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Length
78"
Overall Height
6 ft 7 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP4-3660
Zoro #
G9834675
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Length
78"
Overall Height
6 ft 7 in
Overall Width
41"
Platform Depth
60 in
Platform Width
36 in
Base Depth
78 in
Bottom Width
38 in
Step Depth
7 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Width
36 in
Base Width
38 in
Base Length
78 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
6.6 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Ladder Actuation
Step Lock
Number of Legs
2
Ladder Tread
Serrated
Includes
Lockstep and Handrails
Number of Steps
4
Platform Style
Single Access
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Step Tread
Serrated
Number of Guard Rails
3
Climbing Angle
59 Degrees
Assembly
Unassembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Number of Access Sides
1
Weight
217 lb
Number of Handrails
3
Mobility
Rolling
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 78 in, Bottom Width 38 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 6 ft 7 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.