Zoro Homepage

Roll Work Platform, Steel, Single, 40 In.H

  • Mfr # SNR4-2436

  • Zoro # G2111037


product price: $805.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Length
54"
Overall Height
3 ft 4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNR4-2436
Zoro #
G2111037
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Length
54"
Overall Height
3 ft 4 in
Overall Width
33"
Platform Depth
36 in
Platform Width
24 in
Base Depth
54 in
Bottom Width
33 in
Step Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Base Length
54 in
Base Width
33 in
Overall Height - Maximum
3.3 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
No
Ladder Actuation
Step Lock
Number of Steps
4
Includes
Lockstep and Push Rails
Ladder Tread
Serrated
Climbing Angle
59 Degrees
Standards
ANSI, OSHA Compliant
Step Tread
Serrated
Number of Legs
2
Platform Style
Single Access
Finish
Powder Coated
Mobility
Rolling
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
0
Assembly
Unassembled
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Weight
121 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 54 in, Bottom Width 33 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 3 ft 4 in, Handrail Height Not Applicable, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Push Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.