Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Work Platform, Steel, Single, 50 In.H

  • Mfr # SEP5-2448

  • Zoro # G9837432


product price: $906.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
50 in
Overall Length
72"
Overall Height
7 ft 5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEP5-2448
Zoro #
G9837432
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Length
72"
Overall Height
7 ft 5 in
Overall Width
33"
Platform Depth
48 in
Platform Width
24 in
Base Depth
72 in
Bottom Width
33 in
Step Width
24 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Base Length
72 in
Base Width
33 in
Overall Height - Maximum
7.4 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
4.2 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Includes
Lockstep and Handrails
Step Tread
Serrated
Climbing Angle
59 Degrees
Number of Steps
5
Number of Guard Rails
3
Ladder Actuation
Step Lock
Number of Legs
2
Finish
Powder Coated
Ladder Tread
Serrated
Platform Style
Single Access
Standards
ANSI, OSHA Compliant
Includes Handrails
Handrails Included
Weight
178 lb
Number of Handrails
3
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
800 lb
Number of Access Sides
1
Tread Type
Serrated
Assembly
Unassembled
Mobility
Rolling
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 33 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 7 ft 5 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.