Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Work Platform, Steel, Single, 50 In.H

  • Mfr # SEP5-2460

  • Zoro # G9845315


product price: $983.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
50 in
Overall Length
84"
Overall Height
7 ft 5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP5-2460
Zoro #
G9845315
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Length
84"
Overall Height
7 ft 5 in
Overall Width
33"
Platform Depth
60 in
Platform Width
24 in
Base Depth
84 in
Bottom Width
33 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Base Length
84 in
Base Width
33 in
Height Adjustability
Fixed Height
Overall Height - Maximum
7.4 ft
Platform Height - Maximum
4.2 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Climbing Angle
59 Degrees
Includes
Lockstep and Handrails
Ladder Tread
Serrated
Step Tread
Serrated
Finish
Powder Coated
Ladder Actuation
Step Lock
Standards
ANSI, OSHA Compliant
Platform Style
Single Access
Number of Steps
5
Number of Legs
2
Number of Guard Rails
3
Includes Handrails
Handrails Included
Weight
199 lb
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
3
Load Capacity - Maximum
800 lb
Number of Access Sides
1
Mobility
Rolling
Assembly
Unassembled
Folding
Not Foldable
Tread Type
Serrated

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 84 in, Bottom Width 33 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 7 ft 5 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.