Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Work Platform, Steel, Single, 60 In.H

  • Mfr # SEP6-2460

  • Zoro # G9846505


product price: $991.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
60 in
Overall Length
90"
Overall Height
8 ft 3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP6-2460
Zoro #
G9846505
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Length
90"
Overall Height
8 ft 3 in
Overall Width
33"
Platform Depth
60 in
Platform Width
24 in
Base Depth
90 in
Bottom Width
33 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
3 ft
Base Length
90 in
Base Width
33 in
Height Adjustability
Fixed Height
Platform Height - Maximum
5 ft
Overall Height - Maximum
8.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Platform Style
Single Access
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Finish
Powder Coated
Ladder Actuation
Step Lock
Climbing Angle
59 Degrees
Number of Steps
6
Number of Guard Rails
3
Step Tread
Serrated
Includes
Lockstep and Handrails
Number of Legs
2
Mobility
Rolling
Tread Type
Serrated
Weight
215 lb
Number of Handrails
3
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Assembly
Unassembled
Number of Access Sides
1
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 90 in, Bottom Width 33 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 8 ft 3 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 6, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.