Zoro Homepage

Roll Work Platform, Steel, Single, 60 In.H

  • Mfr # SEP6-3660

  • Zoro # G9850601


product price: $1,647.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
60 in
Overall Length
90"
Overall Height
8 ft 3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP6-3660
Zoro #
G9850601
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Length
90"
Overall Height
8 ft 3 in
Overall Width
41"
Platform Depth
60 in
Platform Width
36 in
Base Depth
90 in
Bottom Width
38 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
36 in
Handrail Height
3 ft
Base Width
38 in
Base Length
90 in
Overall Height - Maximum
8.3 ft
Platform Height - Maximum
5 ft
Height Adjustability
Fixed Height

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 90 in, Bottom Width 38 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 8 ft 3 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.