Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Work Platform, Steel, Single, 70 In.H

  • Mfr # SEP7-2472

  • Zoro # G9841325


product price: $1,425.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
70 in
Overall Length
108"
Overall Height
9 ft 1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP7-2472
Zoro #
G9841325
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Length
108"
Overall Height
9 ft 1 in
Overall Width
33"
Platform Depth
72 in
Platform Width
24 in
Base Depth
108 in
Bottom Width
33 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Base Length
108 in
Base Width
33 in
Height Adjustability
Fixed Height
Platform Height - Maximum
5.8 ft
Overall Height - Maximum
9.1 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Ladder Tread
Serrated
Climbing Angle
59 Degrees
Includes
Lockstep and Handrails
Number of Guard Rails
3
Ladder Actuation
Step Lock
Step Tread
Serrated
Number of Legs
2
Finish
Powder Coated
Platform Style
Single Access
Number of Steps
7
Standards
ANSI, OSHA Compliant
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Unassembled
Weight
251 lb
Tread Type
Serrated
Number of Handrails
3
Number of Access Sides
1
Mobility
Rolling
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 108 in, Bottom Width 33 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 9 ft 1 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.