Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Work Platform, Steel, Single, 70 In.H

  • Mfr # SEP7-3660

  • Zoro # G9850592


product price: $1,725.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
70 in
Overall Length
97"
Overall Height
9 ft 1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP7-3660
Zoro #
G9850592
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Length
97"
Overall Height
9 ft 1 in
Overall Width
41"
Platform Depth
60 in
Platform Width
36 in
Base Depth
97 in
Bottom Width
38 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Width
36 in
Step Depth
7 in
Base Length
97 in
Base Width
38 in
Height Adjustability
Fixed Height
Platform Height - Maximum
5.8 ft
Overall Height - Maximum
9.1 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Number of Guard Rails
3
Number of Steps
7
Includes
Lockstep and Handrails
Climbing Angle
59 Degrees
Ladder Actuation
Step Lock
Number of Legs
2
Step Tread
Serrated
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Tread
Serrated
Platform Style
Single Access
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
800 lb
Mobility
Rolling
Weight
273 lb
Tread Type
Serrated
Folding
Not Foldable
Assembly
Unassembled
Number of Access Sides
1
Number of Handrails
3
Includes Handrails
Handrails Included

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 97 in, Bottom Width 38 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 9 ft 1 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 7, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Lockstep and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.