
Rolling Ladder, Aluminum, 19 in.H
Mfr # A2S30G
Zoro # G4512168
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Base Depth
19 in
Step Width
24 in
Color
Gray
Step Tread
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2S30G
Zoro #
G4512168
UPC #
-
Country of Origin
United States
Dimensions
Base Depth
19 in
Overall Height
19 in
Step Width
24 in
Details
Item
Rolling Ladder,Aluminum,19"H
Color
Gray
Step Tread
Serrated
Description
Rolling Ladder,Aluminum,19 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.