Zoro Homepage

Rolling Ladder, Aluminum, 19 in.H

  • Mfr # A2SH

  • Zoro # G4512140


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Step Tread
Ribbed Aluminum
Base Depth
19 in
Color
Gray
Step Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2SH
Zoro #
G4512140
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
19 in
Overall Height
49 in
Step Width
18 in

Details

Item
Rolling Ladder,Aluminum,19"H
Step Tread
Ribbed Aluminum
Color
Gray

Description

Rolling Ladder,Aluminum,19 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.