Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Ladder, Aluminum, 38 in.H

  • Mfr # A4SHG

  • Zoro # G005637192


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Step Width
18 in
Color
Gray
Base Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SHG
Zoro #
G005637192
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Step Width
18 in
Base Depth
31 in

Details

Item
Rolling Ladder,Aluminum,38"H
Step Tread
Serrated
Color
Gray

Description

Rolling Ladder,Aluminum,38 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.