Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Ladder, Aluminum, 47-1/2 in.H

  • Mfr # A5SH30G

  • Zoro # G4511827


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Step Width
24 in
Overall Height
78 in
Step Tread
Serrated
Base Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5SH30G
Zoro #
G4511827
UPC #
-
Country of Origin
United States

Dimensions

Step Width
24 in
Overall Height
78 in
Base Depth
37 in

Details

Item
Rolling Ladder,Aluminum,47-1/2"H
Color
Gray
Step Tread
Serrated

Description

Rolling Ladder,Aluminum,47-1/2 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.