Zoro Homepage
This item is Discontinued.
Ballymore 195" H Steel Rolling Ladder, 15 Steps, 450 lb. Load Capacity WA-154021X

195" H Steel Rolling Ladder, 15 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-154021X
  • Zoro # G9931661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-154021X
Zoro #
G9931661
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
150 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
195 in
Bottom Width
40 in
Base Depth
113 in
Step Width
24 in
Handrail Height
42 in
Overall Width
40 in
Step Depth
7 in
Ladder Height
16 ft 3 in
Base Length
113"
Base Width
40"

Description

Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 195 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 113 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.