
Rolling Ladder, Steel, 60 in.H
Mfr # FSH626RSU
Zoro # G4510880
product price: $516.99
/eaKey Features
Base Depth
49 in
Step Width
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSH626RSU
Zoro #
G4510880
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
93 in
Base Depth
49 in
Step Width
24 in
Details
Item
Rolling Ladder,Steel,60"H
Step Tread
Abrasive Mat
Color
Gray
Description
Rolling Ladder,Steel,60 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.