Zoro Homepage

Rolling Ladder, Steel, 70 in.H

  • Mfr # CAL-WA073221P

  • Zoro # G105637191


product price: $891.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Base Depth
62 in
Overall Height
112 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL-WA073221P
Zoro #
G105637191
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
62 in
Overall Height
112 in

Details

Item
Rolling Ladder,Steel,70"H
Step Tread
Perforated
Color
Gray

Description

Rolling Ladder,Steel,70 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.