Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 30 In.H

  • Mfr # DEP3-3636

  • Zoro # G2116278


product price: $1,153.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
30 in
Overall Length
60"
Overall Height
5 ft 6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP3-3636
Zoro #
G2116278
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Length
60"
Overall Height
5 ft 6 in
Overall Width
41"
Platform Depth
36 in
Platform Width
36 in
Base Depth
60 in
Bottom Width
38 in
Step Width
36 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Base Width
38 in
Base Length
60 in
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
5.5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Includes
Top Step and Handrails
Number of Guard Rails
4
Number of Legs
4
Ladder Tread
Serrated
Number of Steps
3
Finish
Painted
Step Tread
Serrated
Climbing Angle
59 Degrees
Ladder Actuation
Step Lock
Standards
ANSI, OSHA Compliant
Platform Style
Dual Access
Number of Access Sides
2
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Tread Type
Serrated
Folding
Not Foldable
Assembly
Unassembled
Weight
226 lb
Mobility
Rolling
Number of Handrails
4
Load Capacity - Maximum
800 lb

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 38 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 5 ft 6 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.