Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 30 In.H

  • Mfr # DEP3-3672

  • Zoro # G2122325


product price: $1,739.99
/ea
Additional $590.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
30 in
Overall Length
96"
Overall Height
5 ft 6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP3-3672
Zoro #
G2122325
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Length
96"
Overall Height
5 ft 6 in
Overall Width
41"
Platform Depth
72 in
Platform Width
36 in
Base Depth
96 in
Bottom Width
38 in
Step Depth
7 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Width
36 in
Base Width
38 in
Base Length
96 in
Height Adjustability
Fixed Height
Overall Height - Maximum
5.5 ft
Platform Height - Maximum
2.5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Number of Guard Rails
4
Number of Steps
3
Includes
Top Step and Handrails
Number of Legs
4
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Finish
Painted
Ladder Actuation
Step Lock
Step Tread
Serrated
Platform Style
Dual Access
Number of Access Sides
2
Number of Handrails
4
Assembly
Unassembled
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Weight
282 lb
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 38 in, Platform Depth 72 in, Platform Width 36 in, Overall Height 5 ft 6 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.