Zoro Homepage

Rolling Work Platform, Steel, Dual, 50 In.H

  • Mfr # DEP5-3636

  • Zoro # G2293201


product price: $2,077.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
50 in
Overall Height
7 ft 2 in
Overall Length
85"
Overall Width
41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP5-3636
Zoro #
G2293201
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Height
7 ft 2 in
Overall Length
85"
Overall Width
41"
Platform Depth
36 in
Platform Width
36 in
Base Depth
85 in
Bottom Width
38 in
Step Width
36 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Base Length
85 in
Base Width
38 in
Height Adjustability
Fixed Height
Platform Height - Maximum
4.2 ft
Overall Height - Maximum
7.2 ft

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 85 in, Bottom Width 38 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 5, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.