Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 50 In.H

  • Mfr # DEP5-3648

  • Zoro # G2116585


product price: $1,954.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
50 in
Overall Length
97"
Overall Height
7 ft 2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP5-3648
Zoro #
G2116585
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Length
97"
Overall Height
7 ft 2 in
Overall Width
41"
Platform Depth
48 in
Platform Width
36 in
Base Depth
97 in
Bottom Width
38 in
Handrail Height
3 ft
Step Width
36 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Base Width
38 in
Base Length
97 in
Height Adjustability
Fixed Height
Platform Height - Maximum
4.2 ft
Overall Height - Maximum
7.2 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Platform Style
Dual Access
Number of Legs
4
Number of Guard Rails
4
Number of Steps
5
Step Tread
Serrated
Includes
Top Step and Handrails
Ladder Actuation
Step Lock
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Finish
Painted
Weight
292 lb
Tread Type
Serrated
Mobility
Rolling
Folding
Not Foldable
Number of Access Sides
2
Load Capacity - Maximum
800 lb
Number of Handrails
4
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Includes Handrails
Handrails Included

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 97 in, Bottom Width 38 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 5, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.