Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 60 In.H

  • Mfr # DEP6-2448

  • Zoro # G2113450


product price: $1,759.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
60 in
Overall Length
110"
Overall Height
8 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP6-2448
Zoro #
G2113450
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Length
110"
Overall Height
8 ft
Overall Width
33"
Platform Depth
48 in
Platform Width
24 in
Base Depth
110 in
Bottom Width
33 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Base Length
110 in
Base Width
33 in
Overall Height - Maximum
8 ft
Platform Height - Maximum
5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Dual Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Number of Legs
4
Number of Guard Rails
4
Ladder Actuation
Step Lock
Ladder Tread
Serrated
Step Tread
Serrated
Number of Steps
6
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Platform Style
Dual Access
Includes
Top Step and Handrails
Finish
Painted
Tread Type
Serrated
Number of Access Sides
2
Assembly
Unassembled
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Number of Handrails
4
Weight
295 lb

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 110 in, Bottom Width 33 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 6, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.