Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 60 In.H

  • Mfr # DEP6-3648

  • Zoro # G2114780


product price: $2,161.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
60 in
Overall Length
110"
Overall Height
8 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP6-3648
Zoro #
G2114780
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Length
110"
Overall Height
8 ft
Overall Width
41"
Platform Depth
48 in
Platform Width
36 in
Base Depth
110 in
Bottom Width
38 in
Step Depth
7 in
Step Width
36 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Base Length
110 in
Base Width
38 in
Platform Height - Maximum
5 ft
Overall Height - Maximum
8 ft
Height Adjustability
Fixed Height

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Finish
Painted
Number of Guard Rails
4
Ladder Actuation
Step Lock
Step Tread
Serrated
Number of Steps
6
Standards
ANSI, OSHA Compliant
Number of Legs
4
Platform Style
Dual Access
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Includes
Top Step and Handrails
Assembly
Unassembled
Folding
Not Foldable
Mobility
Rolling
Load Capacity - Maximum
800 lb
Number of Handrails
4
Includes Handrails
Handrails Included
Weight
314 lb
Number of Access Sides
2
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 110 in, Bottom Width 38 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.