Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 60 In.H

  • Mfr # DEP6-3672

  • Zoro # G2122228


product price: $2,419.99
/ea
Additional $605.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
60 in
Overall Length
133"
Overall Height
8 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP6-3672
Zoro #
G2122228
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Length
133"
Overall Height
8 ft
Overall Width
41"
Platform Depth
72 in
Platform Width
36 in
Base Depth
133 in
Bottom Width
38 in
Step Width
36 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Step Depth
7 in
Base Width
38 in
Base Length
133 in
Height Adjustability
Fixed Height
Platform Height - Maximum
5 ft
Overall Height - Maximum
8 ft

Details

Work Platform Item
Dual Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Ladder Actuation
Step Lock
Ladder Tread
Serrated
Finish
Painted
Number of Legs
4
Platform Style
Dual Access
Standards
ANSI, OSHA Compliant
Includes
Top Step and Handrails
Step Tread
Serrated
Number of Steps
6
Climbing Angle
59 Degrees
Number of Guard Rails
4
Number of Access Sides
2
Assembly
Unassembled
Weight
352 lb
Includes Handrails
Handrails Included
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Tread Type
Serrated
Number of Handrails
4
Load Capacity - Maximum
800 lb

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 133 in, Bottom Width 38 in, Platform Depth 72 in, Platform Width 36 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.