Zoro Homepage

Rolling Work Platform, Steel, Dual, 70 In.H

  • Mfr # DEP7-2460

  • Zoro # G2114406


product price: $1,855.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
70 in
Overall Length
134"
Overall Height
8 ft 10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP7-2460
Zoro #
G2114406
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Length
134"
Overall Height
8 ft 10 in
Overall Width
33"
Platform Depth
60 in
Platform Width
24 in
Base Depth
134 in
Bottom Width
33 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Base Length
134 in
Base Width
33 in
Overall Height - Maximum
8.8 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
5.8 ft

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 134 in, Bottom Width 33 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 8 ft 10 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.