Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 70 In.H

  • Mfr # DEP7-3636

  • Zoro # G2112087


product price: $2,277.14
/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
70 in
Overall Length
110"
Overall Height
8 ft 10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP7-3636
Zoro #
G2112087
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Length
110"
Overall Height
8 ft 10 in
Overall Width
41"
Platform Depth
36 in
Platform Width
36 in
Base Depth
110 in
Bottom Width
38 in
Step Depth
7 in
Step Width
36 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Base Width
38 in
Base Length
110 in
Overall Height - Maximum
8.8 ft
Platform Height - Maximum
5.8 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Dual Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Number of Steps
7
Finish
Painted
Number of Legs
4
Ladder Tread
Serrated
Platform Style
Dual Access
Includes
Top Step and Handrails
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Number of Guard Rails
4
Step Tread
Serrated
Ladder Actuation
Step Lock
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
4
Weight
319 lb
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included
Number of Access Sides
2
Mobility
Rolling
Folding
Not Foldable
Tread Type
Serrated

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 110 in, Bottom Width 38 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 8 ft 10 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 7, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.