Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roto Max Rotating Scissor Lift Table 43Dia. Foot Cntrl 33Rh 3K Capacity 115V, 1 Phase
- Mfr # BM-RM-3K-33R-F-1P-115V
- Zoro # G722735881
product price:Â
$
6,704.99
/ea
Key Features
Platform Length
43 in
Platform Width
43 in
Load Capacity
3000 lb
Lifting Height Max.
33 in
Lift Control
Foot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-RM-3K-33R-F-1P-115V
- Zoro #
- G722735881
- UPC #
- -
- Country of Origin
- United States
- Item
- Roto Max Rotating Scissor Lift Table
- Load Capacity
- 3000 lb
- Lift Control
- Foot
- Voltage
- 115V
- Mobile/Stationary
- Stationary
- Phase
- 1P
Dimensions
- Platform Length
- 43 in
- Platform Width
- 43 in
- Lifting Height Max.
- 33 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.