Roto Max Rotating Scissor Lift Table 43Dia. Hand Cntrl 33Rh 3.5K Capacity

  • Mfr # BM-RM-3.5K-33R-H

  • Zoro # G716303911


product price:  $6,263.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Platform Width
43 DIA
Max. Platform Height
32.5 in
Voltage
230V
Lift Control
Hand
Platform Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-RM-3.5K-33R-H
Zoro #
G716303911
UPC #
-
Country of Origin
United States

Dimensions

Platform Width
43 DIA
Max. Platform Height
32.5 in
Platform Length
43 in

Details

Item
Rotating Scissor Lift Table
Voltage
230V
Lift Control
Hand
Load Capacity
3500 lb

Description

  • Rotating Top
  • Heavy Duty, Trapped Rollers
  • 6.25" lowered Height
  • The high performance electric 1. 5 HP motor runs on a 30 amp dedicated, 120 volt single phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.