Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black

  • Mfr # OZCF1200DAV-DCW
  • Zoro # G5776436
product price: 
$
3,868.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lb
Reach
20 in to 42 in
Material
Carbon Fiber/Aluminum
Lift Range
0 in to 540 in
Finish
Anodized Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OZCF1200DAV-DCW
Zoro #
G5776436
UPC #
760921786512
Country of Origin
United States
Item
Davit Crane
Capacity
1,200 lb
Reach
20 in to 42 in
Material
Carbon Fiber/Aluminum
Lift Range
0 in to 540 in
Finish
Anodized Powder Coated
Color
Black
Swivel Angle
360 Degrees
Includes
12 Volt DC Win; Bases, AC/DC Winches, & Cable Assemblies Sold Separately; Carbon Fiber Davit; Overload Protection; Test Certificate
Operation Mode
12V DC
Base Features
Bases, AC/DC Winches, & Cable Assemblies Sold Separately
Maximum Lifting Capacity
1,200 lb
Power Source
Electric
Body Finish
Powder Coated, Zinc Plated
Control Type
Manual Handle
Resistance Properties
Corrosion Resistant
Overall Weight
37 lb
Body Material
Aluminum, Carbon Fiber
Compatible Base Manufacturer Part Number
OZPED2, OZSOC2, OZWALL2
Boom Weight
18 lb
Mast Weight
13 lb
Operating Voltage
12V DC
Voltage
12V DC
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Carbon Fiber/Aluminum
Wire Color
Black
Traction Material
Carbon Fiber/Aluminum

Dimensions

Mast Diameter
3.05 in
Minimum Lifting Height
3.3 ft
Overall Fixed Boom Length
42 in
Maximum Lifting Height
6.2 ft
Max. Adjustable Boom Length
42 in
Boom Length Adjustability
Fixed
Height Under Boom
42 in
Min. Adjustable Boom Length
20 in
No. of Boom Length Positions
1

Description

Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 6.2 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 20 in, Maximum Adjustable Boom Length 42 in, Boom Weight 18 lb, Color Black, Compatible Base Grainger Part Number 462C22, 48RD51, 48RD52, Compatible Base Manufacturer Part Number OZPED2, OZSOC2, OZWALL2, Control Type Manual Handle, Mast Weight 13 lb, Overall Weight 37 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews