Zoro Homepage

Safety Rolling Ladder, Steel, 100 in.H

  • Mfr # 103214X

  • Zoro # G5209097


product price: $610.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103214X
Zoro #
G5209097
UPC #
-
Country of Origin
United States

Details

Item
Safety Rolling Ladder,Steel,100"H

Description

Material Steel, Platform Height 100 in, Handrail Height 2.5 ft, Overall Height 11.1 ft, Number of Steps 10, Platform Depth 14 in, Platform Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.