Shop BALLYMORE
Additional $635.00 delivery surcharge applies per item.
See details
See all product information
Create Account
153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # SW1232G
Zoro # G9843635
product price:Â
$
1,330.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
14 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW1232G
- Zoro #
- G9843635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Height
- 120 in
- Platform Depth
- 14 in
- Platform Width
- 24 in
- Overall Height
- 153 in
- Bottom Width
- 32 in
- Base Depth
- 109 in
- Handrail Height
- 2.5 ft
- Overall Width
- 32 in
- Step Depth
- 7 in
- Manufacturers Warranty Length
- 1 yr
- Step Width
- 24 in
- Overall Depth
- 106 in
- Ladder Height
- 12 ft 9 in
- Reach Height - Maximum
- 16.6 ft
- Base Length
- 106 in
- Base Width
- 32 in
- Caster Diameter
- 4 in
Description
Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 109 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.