Shop VESTIL
Additional $385.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 H Steel PW Ladder, Grip Strut, 3 Step, No Rail, 3 in Steps
- Mfr # LAD-PW-26-3-G-NHR
- Zoro # G4984290
product price:Â
$
481.99
/ea
Key Features
Number of Steps
3 in
Material
Steel
Overall Height
30
Base Depth
31.5625 in
Step Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAD-PW-26-3-G-NHR
- Zoro #
- G4984290
- UPC #
- 691215125741
- Country of Origin
- United States
Dimensions
- Overall Height
- 30
- Base Depth
- 31.5625 in
- Step Depth
- 7 in
- Step Width
- 23.56 in
- Overall Width
- 27.625
- Overall Length
- 31.5625
- Top Step Height
- 30 in
Details
- Item
- PW Ladder,Grip Strut,3 Step,No Rail
- Number of Steps
- 3 in
- Material
- Steel
- Climbing Angle
- 58 Degrees
- Finish
- Powder Coated
- Color
- Blue
- Net Weight
- 59
- ANSI Type
- IA
Description
PW Ladder,Grip Strut,3 Step,No Rail
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov