
Safety Rolling Ladder, Steel, 130 in.H
Mfr # 134014P
Zoro # G5208625
product price: $1,230.99
/eaKey Features
Color
Gray
Step Width
24 in
Step Tread
Perforated
Base Depth
94 in
Overall Height
175 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134014P
Zoro #
G5208625
UPC #
-
Country of Origin
United States
Dimensions
Step Width
24 in
Base Depth
94 in
Overall Height
175 in
Details
Item
Safety Rolling Ladder,Steel,130"H
Color
Gray
Step Tread
Perforated
Description
Safety Rolling Ladder,Steel,130 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.