Zoro Homepage

Safety Rolling Ladder, Steel, 60 in.H

  • Mfr # SW624P

  • Zoro # G905637193


product price: $416.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Overall Height
93 in
Step Tread
Perforated
Step Width
16 in
Base Depth
60 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW624P
Zoro #
G905637193
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
93 in
Step Width
16 in
Base Depth
60 in

Details

Item
Safety Rolling Ladder,Steel,60"H
Step Tread
Perforated
Color
Gray

Description

Safety Rolling Ladder,Steel,60 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.