Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift, 44 in W, 104 in D, 500 lb Load Capacity

  • Mfr # DSL-45

  • Zoro # G7328505


product price: $56,389.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Drive
Yes
Power Source
Battery
Overall Height
102"
Load Capacity
500 lb
Closed Height
8 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL-45
Zoro #
G7328505
UPC #
-
Country of Origin
China

Dimensions

Overall Height
102"
Closed Height
8 ft 6 in
Max. Work Height
51 ft
Overall Width
55 in
Platform Width
44 in
Tire Size
16 in
Platform Depth
104 in
Stowed Height
102 in
Overall Length
112 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Max. Drive Height
45 ft.
Caster Dia.
16 in
Max. Platform Height
45 ft
Platform Extension Length
36 in
Platform Height - Lowered
4.9 ft
Ground Clearance Height
4 in
Platform Height - Elevated
45 ft
Caster Diameter
16 in
Platform Length
104 in
Working Height - Maximum
51 ft

Details

Item
Scissor Lift
Drive
Yes
Power Source
Battery
Load Capacity
500 lb
Series
DMSL
Platform Extension
36 in
Mast
Vertical Aluminum Mast
Max. Speed Elevated
1/2 mph
Outrigger Footprint L
No outriggers
Includes
Battery Charger Cord
Batteries Included
Yes
Standards
ANSI 92.6
Gross Vehicle Weight
7,320 lb
Max. Speed Lowered
2-1/2 mph
Drive Wheel
Yes
Ground Clearance
4 in
Casters
Yes
Outrigger Footprint W
No outriggers
Load Capacity - Maximum
500 lb
Weight
7,320 lb
Up Speed Time
72 sec
Mobility
Drivable
Drive Speed - Platform Elevated
0.2 mph
Drive Speed - Platform Lowered
2.5 mph
Voltage
4-6V DC
Operating Voltage
4-6V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 500 lb, Closed Height 8 ft 6 in, Max. Work Height 51 ft, Platform Extension 36 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 112 in, Overall Width 55 in, Platform Depth 104 in, Platform Width 44 in, Max. Platform Height 45 ft, Handrail Height 3.5 ft, Stowed Height 8.5 ft, Casters Yes, Caster Dia. 16 in, Drive Wheel Yes, Max. Drive Height 45 pies, Max. Speed Elevated 1/2 mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.