Scissor Lift, 44 in W, 90 in D, 1,000 lb Load Capacity

  • Mfr # DMSL-26W

  • Zoro # G7328487


product price: $34,729.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Drive
Yes
Power Source
Battery
Overall Height
92"
Load Capacity
1,000 lb
Closed Height
7 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMSL-26W
Zoro #
G7328487
UPC #
-
Country of Origin
China

Dimensions

Overall Height
92"
Closed Height
7 ft 8 in
Max. Work Height
32 ft
Overall Length
98 in
Caster Dia.
16 in
Handrail Height
3.5 ft
Max. Drive Height
26 ft.
Platform Width
44 in
Stowed Height
92 in
Max. Platform Height
26 ft
Tire Size
16 in
Platform Depth
90 in
Overall Width
46 in
Manufacturers Warranty Length
1 yr
Working Height - Maximum
32 ft
Platform Length
90 in
Platform Height - Lowered
4 ft
Caster Diameter
16 in
Platform Height - Elevated
26 ft
Ground Clearance Height
4 in
Platform Extension Length
36 in

Details

Item
Scissor Lift
Drive
Yes
Power Source
Battery
Load Capacity
1,000 lb
Gross Vehicle Weight
4,884 lb
Mast
Vertical Aluminum Mast
Platform Extension
36 in
Casters
Yes
Includes
Battery Charger Cord
Outrigger Footprint L
No outriggers
Max. Speed Lowered
2-7/64 mph
Max. Speed Elevated
1/2 mph
Batteries Included
Yes
Series
DMSL
Drive Wheel
Yes
Outrigger Footprint W
No outriggers
Standards
ANSI 92.6
Ground Clearance
4 in
Drive Speed - Platform Elevated
0.2 mph
Mobility
Drivable
Weight
4,718 lb
Load Capacity - Maximum
1,000 lb
Drive Speed - Platform Lowered
2.11 mph
Up Speed Time
34 sec
Operating Voltage
4-6V DC
Voltage
4-6V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 1,000 lb, Closed Height 7 ft 8 in, Max. Work Height 32 ft, Platform Extension 36 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 98 in, Overall Width 45.3 in, Platform Depth 90 in, Platform Width 45.3 in, Max. Platform Height 26 ft, Handrail Height 3.5 ft, Stowed Height 7.7 ft, Casters Yes, Caster Dia. 16 in, Drive Wheel Yes, Max. Drive Height 26 pies, Max. Speed Elevated 1/2 mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.