Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift, 44 in W, 90 in D, 550 lb Load Capacity

  • Mfr # DSL-40

  • Zoro # G7328511


product price: $40,089.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Drive
Yes
Power Source
Battery
Overall Height
102"
Load Capacity
550 lb
Closed Height
8 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL-40
Zoro #
G7328511
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
102"
Closed Height
8 ft 6 in
Max. Work Height
46 ft
Overall Width
47 in
Platform Depth
90 in
Platform Width
44 in
Caster Dia.
16 in
Overall Length
98 in
Stowed Height
102 in
Max. Platform Height
40 ft 4 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Tire Size
16 in
Max. Drive Height
40 ft
Platform Length
90 in
Platform Height - Elevated
39 ft
Ground Clearance Height
4 in
Platform Height - Lowered
4.9 ft
Caster Diameter
16 in
Platform Extension Length
36 in
Working Height - Maximum
46 ft
Drive Height - Maximum
40 ft

Details

Item
Scissor Lift
Drive
Yes
Power Source
Battery
Load Capacity
550 lb
Casters
Yes
Mast
Vertical Aluminum Mast
Max. Speed Elevated
1/2 mph
Platform Extension
36 in
Outrigger Footprint L
No outriggers
Outrigger Footprint W
No outriggers
Gross Vehicle Weight
6,834 lb
Max. Speed Lowered
2-1/2 mph
Ground Clearance
4 in
Includes
Battery Charger Cord
Drive Wheel
Yes
Series
DMSL
Standards
ANSI 92.6
Batteries Included
Yes
Drive Speed - Platform Elevated
0.2 mph
Weight
6,834 lb
Drive Speed - Platform Lowered
2.5 mph
Load Capacity - Maximum
550 lb
Mobility
Drivable
Up Speed Time
55 sec
Operating Voltage
4-6V DC
Voltage
4-6V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 550 lb, Closed Height 8 ft 6 in, Max. Work Height 46 ft, Platform Extension 36 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 98 in, Overall Width 46 in, Platform Depth 90 in, Platform Width 44 in, Max. Platform Height 40 ft 4 in, Handrail Height 3.5 ft, Stowed Height 8.5 ft, Casters Yes, Caster Dia. 16 in, Drive Wheel Yes, Max. Drive Height 40 ft, Max. Speed Elevated 1/2 mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.